Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-Fs-5Con Pvc-5.0Sh T4161310005-005

Sensor Cables / Actuator Cables M12-Fs-5Con Pvc-5.0Sh (Discontinued)

  • Mfr # T4161310005-005
  • Zoro # G905904172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4161310005-005
Zoro #
G905904172
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Cable Assembly Length
5000 mm
Thread Size
M12

Details

Jacket Color
Black
Connector Type
Receptacle
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Contact Current Rating
4A
Cable Exit Angle
Straight
Cable Color
Black
Shielded
Yes
Connector Color
Blue
Product Type
Cable Assembly
LED
Without
Mounting Angle
Straight
Operating Voltage
60 VAC, 60 VDC
Cable Type
PVC
Assembly Type
Pigtail
Number of Positions
5
Keying
A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.