Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-Mr-5Con Pur-1.0Sh T4161220005-002

Sensor Cables / Actuator Cables M12-Mr-5Con Pur-1.0Sh (Discontinued)

  • Mfr # T4161220005-002
  • Zoro # G305904192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4161220005-002
Zoro #
G305904192
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
1000 mm

Details

Housing Material
GF Nylon
Connector Type
Plug
Conductor Material
Copper Alloy
Cable Type
PUR
Keying
A
Shielded
Yes
LED
Without
Assembly Type
Pigtail
Cable Exit Angle
Right Angle
Product Type
Cable Assembly
Connector Color
Blue
Number of Positions
5
Operating Voltage
60 VAC, 60 VDC
Contact Current Rating
4A
Cable Color
Gray
Mounting Angle
Right Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.