Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M12-Ms-5Con Pvc-5.0Sh T4161110005-005

Sensor Cables / Actuator Cables M12-Ms-5Con Pvc-5.0Sh (Discontinued)

  • Mfr # T4161110005-005
  • Zoro # G205904155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4161110005-005
Zoro #
G205904155
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 AWG
Thread Size
M12
Cable Assembly Length
5000 mm

Details

Jacket Color
Black
Connector Type
Plug
Insulation Material
PVC
Housing Material
GF Nylon
Conductor Material
Copper Alloy
Keying
A
Connector Color
Blue
Operating Voltage
60 VAC, 60 VDC
Shielded
Yes
Cable Type
PVC
Assembly Type
Pigtail
Mounting Angle
Straight
Product Type
Cable Assembly
Cable Exit Angle
Straight
LED
Without
Cable Color
Black
Contact Current Rating
4A
Number of Positions
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.