
Sensor Cables / Actuator Cables M12 Strgt Plug To M12 Angled Socket Aa (Discontinued)
- Mfr # 2273117-2
- Zoro # G905902390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2273117-2
Zoro #
G905902390
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M12 x M12
Cable Assembly Length
600 mm
Overall Outside Cable Diameter
.196 in
Details
Connector Type
Plug/Receptacle
Insulation Material
PUR
Housing Material
Plastic
Connector Color
Blue
Shielded
No
Cable Color
Black
Product Type
Double Ended
Number of Positions
4
Keying
AA
Operating Voltage
250 VDC, 250 VAC
Wire Color
Brown, White, Blue, Black
Contact Current Rating
4A
Mounting Angle
Straight-Right Angle
Operating Temperature Range
-40 to 80°C
Cable Jacket Color
Black
Item
Cordset
Cable Jacket Material
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.