Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M12 X 1.0 Angled Plug Pigt A

  • Mfr # 2273088-2

  • Zoro # G905902215


product price: $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Jacket Color
Black
Wire Size
22 AWG
Connector Type
Plug
Housing Material
Plastic
Insulation Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273088-2
Zoro #
G905902215
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
22 AWG
Cable Assembly Length
3000 mm
Overall Outside Cable Diameter
.196 in
Thread Size
M12

Details

Jacket Color
Black
Connector Type
Plug
Housing Material
Plastic
Insulation Material
PUR
Connector Color
Blue
Contact Current Rating
4A
Configuration
Single-Ended
Wire Color
Brown, White, Black, Blue, Green/Yellow
Shielded
No
Product Type
Cable Assembly
Configuration Number
A
Keying
A
Cable Color
Black
Operating Temperature Range
-50 to 80°C
Cable Exit Angle
Right Angle
Mounting Angle
Right Angle
Number of Positions
5
LED
Without
Assembly Type
Pigtail
Operating Voltage
125 VAC, 125 VDC
Cable Assembly Type
M12 Pigtail
Cable Jacket Material
PUR
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.