Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-3Fs-1.0 M12-3Ms-Pur T4052325003-002

Sensor Cables / Actuator Cables M8-3Fs-1.0 M12-3Ms-Pur (Discontinued)

  • Mfr # T4052325003-002
  • Zoro # G805904258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052325003-002
Zoro #
G805904258
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
4.5 mm
Cable Assembly Length
1000 mm
Thread Size
M8 x M12

Details

Jacket Color
Gray
Insulation Material
PUR
Housing Material
GF Nylon
Wire Color
Brown, Blue, Black
Conductor Material
Copper Alloy
Connector Type
Receptacle/Plug
Configuration
Double-Ended
Number of Positions
3
Product Type
Cable Assembly
Operating Temperature Range
-25 to 85°C
Keying
A
Cable Assembly Type
M8 to M12
Connector Color
Blue
Operating Voltage
60 VAC, 60 VDC
Cable Color
Gray
LED
Without
Cable Type
PUR
Assembly Type
Pigtail
Shielded
No
Contact Current Rating
3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.