Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-3Mr-0.5 M12-3Fr-Pvc T4052218003-001

Sensor Cables / Actuator Cables M8-3Mr-0.5 M12-3Fr-Pvc (Discontinued)

  • Mfr # T4052218003-001
  • Zoro # G005904393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052218003-001
Zoro #
G005904393
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Thread Size
M8 x M12
Overall Outside Cable Diameter
4.5 mm
Cable Assembly Length
500 mm

Details

Jacket Color
Black
Housing Material
GF Nylon
Connector Type
Plug/Receptacle
Insulation Material
PVC
Conductor Material
Copper Alloy
Operating Voltage
60 VDC, 60 VAC
Cable Assembly Type
M8 to M12
LED
Without
Wire Color
Brown, Blue, Black
Assembly Type
Pigtail
Contact Current Rating
3A
Shielded
No
Operating Temperature Range
-25 to 85°C
Configuration
Double-Ended
Keying
A
Product Type
Cable Assembly
Cable Color
Black
Connector Color
Blue
Cable Type
PVC
Number of Positions
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.