Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-3Ms-0.5-M8 3Fr-Pvc T4052114003-001

Sensor Cables / Actuator Cables M8-3Ms-0.5-M8 3Fr-Pvc (Discontinued)

  • Mfr # T4052114003-001
  • Zoro # G405904238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052114003-001
Zoro #
G405904238
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
4.5 mm
Thread Size
M8 x M8
Cable Assembly Length
500 mm

Details

Jacket Color
Black
Wire Color
Brown, Blue, Black
Insulation Material
PVC
Housing Material
GF Nylon
Conductor Material
Copper Alloy
Connector Type
Plug/Receptacle
Configuration
Double-Ended
Shielded
No
Product Type
Cable Assembly
LED
Without
Cable Type
PVC
Keying
A
Number of Positions
3
Connector Color
Blue
Cable Assembly Type
M8 Pigtail
Assembly Type
Pigtail
Cable Color
Black
Operating Voltage
60 VAC, 60 VDC
Cable Exit Angle
Right Angle
Contact Current Rating
3A

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.