Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-3Ms-5.0Sh M8-3Fr-Pur T4062124003-005

Sensor Cables / Actuator Cables M8-3Ms-5.0Sh M8-3Fr-Pur (Discontinued)

  • Mfr # T4062124003-005
  • Zoro # G305904338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4062124003-005
Zoro #
G305904338
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
5 mm
Thread Size
M8 x M8
Cable Assembly Length
5000 mm

Details

Jacket Color
Gray
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Insulation Material
PVC
Connector Type
Plug/Receptacle
Wire Color
Brown, Blue, Black
Cable Color
Gray
Shielded
Yes
Keying
A
Operating Voltage
60 VAC, 60 VDC
Product Type
Cable Assembly
Contact Current Rating
3A
Number of Positions
3
Connector Color
Blue
Cable Type
PUR
Cable Assembly Type
M8 Pigtail
LED
Without
Configuration
Double-Ended
Assembly Type
Pigtail
Cable Exit Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.