Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-4Fr-0.5 M12-4Ms-Pvc T4052415004-001

Sensor Cables / Actuator Cables M8-4Fr-0.5 M12-4Ms-Pvc (Discontinued)

  • Mfr # T4052415004-001
  • Zoro # G005904348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052415004-001
Zoro #
G005904348
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
4.5 mm
Thread Size
M8 x M12
Cable Assembly Length
500 mm

Details

Jacket Color
Black
Insulation Material
PVC
Connector Type
Receptacle/Plug
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Cable Assembly Type
M8 to M12
Shielded
No
Operating Voltage
30 VDC, 30 VAC
Assembly Type
Pigtail
Contact Current Rating
3A
Number of Positions
4
Keying
A
Product Type
Cable Assembly
Connector Color
Blue
Cable Color
Black
Wire Color
Brown-White-Blue-Black
Configuration
Double-Ended
Cable Type
PVC
Operating Temperature Range
-25 to 85°C
LED
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.