Zoro Homepage
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-4Mr-0.5 M12-4Fs-Pur T4052227004-001

Sensor Cables / Actuator Cables M8-4Mr-0.5 M12-4Fs-Pur (Discontinued)

  • Mfr # T4052227004-001
  • Zoro # G405904382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052227004-001
Zoro #
G405904382
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Cable Assembly Length
500 mm
Overall Outside Cable Diameter
5 mm
Thread Size
M8 x M12

Details

Jacket Color
Gray
Insulation Material
PUR
Conductor Material
Copper Alloy
Connector Type
Plug/Receptacle
Housing Material
GF Nylon
Connector Color
Blue
Cable Color
Gray
Shielded
No
Number of Positions
4
Assembly Type
Pigtail
Keying
A
Cable Assembly Type
M8 to M12
Cable Type
PUR
Operating Temperature Range
-25 to 85°C
Contact Current Rating
3A
Configuration
Double-Ended
Wire Color
Brown-White-Blue-Black
LED
Without
Operating Voltage
30 VDC, 30 VAC
Product Type
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.