Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-4Mr-5.0Sh M8-4Fs-Pur T4062223004-005

Sensor Cables / Actuator Cables M8-4Mr-5.0Sh M8-4Fs-Pur (Discontinued)

  • Mfr # T4062223004-005
  • Zoro # G205904261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4062223004-005
Zoro #
G205904261
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Cable Assembly Length
5000 mm
Overall Outside Cable Diameter
5 mm
Thread Size
M8 x M8

Details

Jacket Color
Gray
Wire Color
Brown, White, Blue, Black
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Insulation Material
PVC
Connector Type
Plug/Receptacle
Number of Positions
4
Configuration
Double-Ended
Connector Color
Blue
Assembly Type
Pigtail
LED
Without
Cable Color
Gray
Cable Exit Angle
Right Angle
Contact Current Rating
3A
Keying
A
Product Type
Cable Assembly
Operating Voltage
30 VDC, 30 VAC
Shielded
Yes
Cable Assembly Type
M8 Pigtail
Cable Type
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.