
Sensor Cables / Actuator Cables M8-4Ms-1.0 M12-4Fs-Pur
Mfr # T4052127004-002
Zoro # G205904391
product price: $22.45
/eaSold in multiples of 5 for $112.25
Key Features
Wire Size
24 AWG
Insulation Material
PUR
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Wire Color
Brown-White-Blue-Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4052127004-002
Zoro #
G205904391
UPC #
-
Country of Origin
China
Dimensions
Wire Size
24 AWG
Overall Outside Cable Diameter
5 mm
Cable Assembly Length
1000 mm
Thread Size
M8 x M12
Details
Insulation Material
PUR
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Wire Color
Brown-White-Blue-Black
Connector Type
Plug/Receptacle
Cable Color
Gray
Assembly Type
Pigtail
Contact Current Rating
3A
Connector Color
Blue
Number of Positions
4
Operating Temperature Range
-25 to 85°C
Operating Voltage
30 VDC, 30 VAC
Product Type
Double Ended
Keying
A
LED
Without
Shielded
No
Cable Assembly Type
M8 to M12
Cable Jacket Material
PUR
Cable Jacket Color
Gray
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.