Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sensor Cables / Actuator Cables M8-4Ms-5.0 M12-4Fr-Pvc T4052118004-005

Sensor Cables / Actuator Cables M8-4Ms-5.0 M12-4Fr-Pvc (Discontinued)

  • Mfr # T4052118004-005
  • Zoro # G205904209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052118004-005
Zoro #
G205904209
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
4.5 mm
Thread Size
M8 x M12
Cable Assembly Length
5000 mm

Details

Jacket Color
Black
Insulation Material
PVC
Conductor Material
Copper Alloy
Housing Material
GF Nylon
Connector Type
Plug/Receptacle
Wire Color
Brown-White-Blue-Black
Configuration
Double-Ended
Contact Current Rating
3A
Operating Temperature Range
-25 to 85°C
Cable Color
Black
Number of Positions
4
Product Type
Cable Assembly
Cable Assembly Type
M8 to M12
LED
Without
Shielded
No
Operating Voltage
30 VDC, 30 VAC
Assembly Type
Pigtail
Connector Color
Blue
Keying
A
Cable Type
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.