
Sensor Cables / Actuator Cables M8 Angled Scket To M8 Strght Plug 2 Led (Discontinued)
- Mfr # 3-2273124-3
- Zoro # G905903076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2273124-3
Zoro #
G905903076
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
1000 mm
Overall Outside Cable Diameter
.161 in
Thread Size
M8 x M8
Details
Housing Material
Plastic
Connector Type
Receptacle/Plug
Insulation Material
Spark Resistant
Operating Temperature Range
-40 to 90°C
Number of Positions
3
Product Type
Double Ended
LED
With
Shielded
No
Cable Color
Black
Cable Assembly Type
M8 to M8
Operating Voltage
24 VDC
Mounting Angle
Right Angle-Straight
Connector Color
Blue
Wire Color
Brown, Blue, Black
Contact Current Rating
4A
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.