
Sensor Hardware & Accessories Rtd, Brg, Ss, P100,385, .12%, .250D (Discontinued)
- Mfr # R-8580-362
- Zoro # G005986962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-8580-362
Zoro #
G005986962
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
22 AWG
Length (Body)
23.99 in
Wire Length
96 in
Diameter (Body)
.25 in
Details
T1 and T2 for TCR
0 and +100°C
Connector Type
Stripped Lead Ends
Tolerance Class
Class B / F0.3
Wire/Cladding Type
PTFE Insulated
Ambient Temperature Range
-50 to 250°C
TCR at (T1 and T2)
3850 ppm/°C
Sensor Type
Platinum Bearing RTD
Wire Count
3
Accuracy (at T_ref)
± .3°C
Resistance (at T_ref)
100 (0°C) Ω
T_ref for Accuracy
0°C
Package
Stainless Steel Probe With Copper Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.