Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SER 50 POWER CONN FPR 1604342-1

SER 50 POWER CONN FPR (Discontinued)

  • Mfr # 1604342-1
  • Zoro # G801037677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604342-1
Zoro #
G801037677
UPC #
-
Country of Origin
China

Dimensions

Length
55.98 mm
Max. Single Wire Size
6 AWG
Min. Single Wire Size
12 AWG
Width
1.38 in
Height
17.19 mm
Max. Insulation Dia.
0.394 in
Maximum Single Wire Size
6 AWG
Minimum Single Wire Size
12 AWG

Details

Item
Housing
Color
Brown
Number of Rows
1
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
19.06 mm
Standards
UL E28476; UL Recognized
Material
Polycarbonate
Application
Power
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Number of Contacts
2
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.