Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ser.  M  Jackscrew Male Assy 1-200871-0

Ser. M Jackscrew Male Assy (Discontinued)

  • Mfr # 1-200871-0
  • Zoro # G405784458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-200871-0
Zoro #
G405784458
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.92 mm
Length
2.138 in
Width
0.312 in

Details

Material
Zinc Alloy
Finish
Non-Hexavalent Chromate
For Use With
12 Position High Current Connectors; 20 and 28-Position High Voltage Connectors; 20, 26, 34, 41 and 50 Position Posted Connectors; 15,16,and 42-Position Mixed Connectors; 20, 26, 34, 41 and 50 Position Standard Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.