Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SER.  M  JACKSCREW STUD KIT 201092-4

SER. M JACKSCREW STUD KIT (Discontinued)

  • Mfr # 201092-4
  • Zoro # G001025542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201092-4
Zoro #
G001025542
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.225 in
Width
.225 in
Length
.812 in
Thread Size
4-40 UNC-2A, 6-32 [M3.5 x .6]

Details

Material
Stainless Steel
For Use With
Turnable Jackscrew
Jackscrew Material
Stainless Steel
Product Type
Hardware
Strain Relief
Without
Jackscrew Type
Fixed
Hardware Type
Jackscrew Kit
Mounting Hardware
Nuts and Lockwashers
Jackscrew Finish
None
Thread Lead Type
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.