Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serial Switch/Digital Sensor 16 Bit(S) 1Cel

  • Mfr # G-NIMO-005

  • Zoro # G205995948


product price: $1.99
/ea
Sold in multiples of 500 for $995.00

Key Features

Thermocouple Type
SDM
Probe Length
2.5 mm
Plug or Connector Type
SMD
Temp. Range (F)
-40 to 257 DegF
Error Accuracy (Deg. C)
± .2 Deg C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-NIMO-005
Zoro #
G205995948
UPC #
-
Country of Origin
China

Dimensions

Probe Length
2.5 mm

Details

Thermocouple Type
SDM
Plug or Connector Type
SMD
Temp. Range (F)
-40 to 257 DegF
Error Accuracy (Deg. C)
± .2 Deg C
Accuracy
-5 - 50°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.