Zoro Homepage

SERIES M 75 POS 2 PC. SHIELD

  • Mfr # 202713-2

  • Zoro # G001025023


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Length
3.327 in
Height
2.727 in
For Use With
28 Position High Voltage Connectors, 75-Position Standard Connectors, 12 Position High Current Connectors
Width
1.195 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202713-2
Zoro #
G001025023
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.327 in
Height
2.727 in
Width
1.195 in
Thread Size
14702
Cable Diameter (Max)
1 in

Details

For Use With
28 Position High Voltage Connectors, 75-Position Standard Connectors, 12 Position High Current Connectors
Material
Carbon Steel
Hardware Type
Shield Kit
Strain Relief
Without
Product Type
Hardware
Mounting Hardware
Screws and Clamps
Cable Exit Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.