
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201828-1
Zoro #
G005981493
UPC #
-
Country of Origin
Mexico
Dimensions
Height
.187 in
Length
1.2 in
Width
.187 in
Thread Size
11841
Details
For Use With
20 and 28-Position High Voltage Connectors, 15,16,and 42-Position Mixed Connectors, 12 Position High Current Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors
Jackscrew Material
Zinc Alloy
Jackscrew Type
Turnable
Jackscrew Finish
Clear Chromate
Hardware Type
Jackscrew Kit
Mounting Hardware
Jackscrew Tip Female and Spirol Pin
Strain Relief
Without
Product Type
Hardware
Jackscrew Style
Short-Short
Thread Lead Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.