Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SERIES M JACKSCREW - MALE AS

  • Mfr # 201087-1

  • Zoro # G301025778


product price: $14.69
/ea
Sold in multiples of 100 for $1,469.00

Key Features

Material
Zinc Alloy, Stainless Steel
For Use With
20 and 28-Position High Voltage Connectors, Standard & Posted Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors, 15,16,and 42-Position Mixed Connectors
Length
1.673 in
Width
.312 in
Height
.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201087-1
Zoro #
G301025778
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.673 in
Width
.312 in
Height
.312 in
Thread Size
6-32 [M3.5 x .6]

Details

Material
Zinc Alloy, Stainless Steel
For Use With
20 and 28-Position High Voltage Connectors, Standard & Posted Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors, 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors, 15,16,and 42-Position Mixed Connectors
Jackscrew Finish
Clear Chromate
Product Type
Hardware
Thread Lead Type
Single
Hardware Type
Jackscrew Kit
Strain Relief
Without
Jackscrew Material
Zinc Alloy
Mounting Hardware
Jackscrew Pin and Jackscrew Tip Male
Jackscrew Style
Short
Jackscrew Type
Turnable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.