
SERIES M JACKSCREW SOCKET ASS
Mfr # 201089-4
Zoro # G401025531
product price: $5.89
/eaSold in multiples of 18 for $106.02
Key Features
For Use With
6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors
Length
.837 in
Height
.225 in
Width
.225 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201089-4
Zoro #
G401025531
UPC #
-
Country of Origin
United States
Dimensions
Length
.837 in
Height
.225 in
Width
.225 in
Thread Size
6-32 [M3.5 x .6]
Details
For Use With
6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors
Material
Stainless Steel
Strain Relief
Without
Hardware Type
Jackscrew Kit
Thread Lead Type
Single
Jackscrew Type
Fixed
Product Type
Hardware
Mounting Hardware
Nuts and Lockwashers
Jackscrew Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.