
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201925-1
Zoro #
G301025235
UPC #
-
Country of Origin
Unknown
Dimensions
Width
18.8 mm [ .7402 in ]
Length
16.38 mm [ .645 in ]
Height
11.68 mm [ .46 in ]
Details
For Use With
16 and 42 Position Mixed Connectors, 20 Position High Voltage Connectors, 34 and 50-Position Posted Connectors, 34 and 50-Position Standard Connectors
Material
Carbon Steel
Product Type
Hardware
Strain Relief
Without
Hardware Type
Locking Spring - Spring Member
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.