Zoro Homepage

SERIES N JACK W/PROOF

  • Mfr # 225089-4

  • Zoro # G701025408


product price: $80.69
/ea
Sold in multiples of 2 for $161.38
Free Shipping & Returns

Key Features

Cable Type
RG 225
Number of Positions
1
Crimp Type
Dual
Panel Mount Feature Type
Flange
Connector & Contact Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225089-4
Zoro #
G701025408
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.75 in

Details

Cable Type
RG 225
Number of Positions
1
Crimp Type
Dual
Panel Mount Feature Type
Flange
Connector & Contact Terminates To
Wire & Cable
Body Material
Brass
Detent
Without
Center Contact Plating Material
Gold
Panel Attachment Style
Rear Mount
RF Connector Contact Configuration
Not Captivated
Connector Mounting Type
Cable Mount
Dielectric Material
Fluoropolymer
Center Contact Material
Beryllium Copper
Operating Frequency
11 GHz
Body Plating Material
Silver
Connector Interface
N Type
Termination Method to Wire & Cable
Crimp
RF Contact Captivation Method
Mechanical
Operating Temperature Range
-65 to 165 °C
Cable Connector Orientation
Straight
Grade
Military
RF Connector Coupling Mechanism
Threaded
Connector Style
Jack
Number of Coaxial Contacts
1
Port Configuration
Single Port
Impedance
50 Ω
Connector System
Cable-to-Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.