
Sfp+ Enhanced 1X2 Pci Heatsink
Mfr # 2198224-1
Zoro # G505951194
product price: $29.99
/eaSold in multiples of 2 for $59.98
Key Features
Includes
Heat Sink
Max. Temp.
105°C
Application
Signal
Features
Heat Sink Compatible; Sealable
For Use With
SFP+ SMT Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2198224-1
Zoro #
G505951194
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Includes
Heat Sink
Max. Temp.
105°C
Application
Signal
Features
Heat Sink Compatible; Sealable
For Use With
SFP+ SMT Connector
Material
Nickel Silver
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.