
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6367035-1
Zoro #
G201026547
UPC #
-
Country of Origin
China
Dimensions
Tail Length
.043 in
PCB Thickness (Recommended)
.089 in
Details
Cage Type
Single Guide Rail
Operating Temperature Range
-55 to 85 °C
Included Heat Sink
No
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Cage Material
Copper Alloy
Data Rate (Max)
4 Gb/s
Pluggable I/O Applications
SFP
Form Factor
SFP
EMI Containment Feature Type
External Springs
Connector & Contact Terminates To
Printed Circuit Board
Number of Ports
1
Product Type
Cage
Tail Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.