Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Sfp28 Direct Attach Ca  1M  30Awg 2821222-3

Sfp28 Direct Attach Ca 1M 30Awg (Discontinued)

  • Mfr # 2821222-3
  • Zoro # G505981658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821222-3
Zoro #
G505981658
UPC #
-
Country of Origin
China

Dimensions

Length
1 m

Details

Item
Cable Assembly
Type
Pluggable/Direct Attach
Number of Contacts
4
Color
Black
Insulation Material
PVC
UL 94 Flammability Rating
CL2
Material
PVC
Wire Range
30 AWG
End Connectors - Grounding Braid
SFP28
Flammability Rating
CL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.