Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sfp28 Direct Attach Ca 2M 30Awg

  • Mfr # 2821222-2

  • Zoro # G805981129


product price: $53.29
/ea
Sold in multiples of 2 for $106.58

Key Features

Type
Pluggable/Direct Attach
Number of Contacts
4
Color
Black
Insulation Material
PVC
UL 94 Flammability Rating
CL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821222-2
Zoro #
G805981129
UPC #
-
Country of Origin
China

Dimensions

Length
2 m

Details

Item
Cable Assembly
Type
Pluggable/Direct Attach
Number of Contacts
4
Color
Black
Insulation Material
PVC
UL 94 Flammability Rating
CL2
Material
PVC
Wire Range
30 AWG
End Connectors - Grounding Braid
SFP28
Flammability Rating
CL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.