
Sfp+Assy 2X6 Emi Spg Outer Lp Sn Enhance (Discontinued)
- Mfr # 1-2007562-7
- Zoro # G905784538
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2007562-7
Zoro #
G905784538
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Maximum Operating Temperature
105 Degrees C
Number of Ports
12
UL 94 Flammability Rating
V-0
Application
Signal
Includes
Lightpipe
Material
Nickel Silver
Max. Temp.
105°C
Number of Contacts
240
Hole Center to Center
0.8 mm
Contact Finish
Gold Flash over Palladium Nickel
Features
Integrated Lightpipes
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.