
SFP+assy2x1 EMI Sprg Outer Lp Sn Enhance
Mfr # 1-2007492-7
Zoro # G001067245
product price: $21.95
/eaSold in multiples of 4 for $87.80
Key Features
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Integrated Lightpipes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2007492-7
Zoro #
G001067245
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Integrated Lightpipes
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
40
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Flash over Palladium Nickel
Number of Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.