
Sfp+Assy2X1Spring Fingers Inner Lp Sn
Mfr # 2007492-6
Zoro # G105790629
product price: $20.59
/eaSold in multiples of 8 for $164.72
Key Features
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Contact Finish
Gold Flash over Palladium Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007492-6
Zoro #
G105790629
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Contact Finish
Gold Flash over Palladium Nickel
Hole Center to Center
0.8 mm
Features
Integrated Lightpipes
Application
Signal
Includes
Lightpipe
Number of Contacts
40
Terminal Type
Through Hole - Press-Fit
Max. Temp.
105°C
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.