
Ring Terminal, 0.197 in Stud Size, 16 AWG, Bare Insulated (Discontinued)
- Mfr # 151382-2
- Zoro # G201053024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151382-2
Zoro #
G201053024
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
0.197 in
Barrel Inside Dia.
0.105 in, 0.045 in
Overall Length
0.675 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Seam
Open Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Steel, Tin
Terminal Orientation
Straight
Insulation Dia
0.098 to 0.118 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.