
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1565158-1
Zoro #
G401025241
UPC #
-
Country of Origin
Japan
Dimensions
Width
.043 in
Contact Plating Thickness
9.8425 to 19.68 µin
Uncompressed Height
.059 in
Details
Current Rating
1A
Circuit Application
Signal
Product Type
Spring Finger
Operating Temperature Range
-40 to 85 °C
Contact Plating Material
Gold
Preloaded
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.