Zoro Homepage
This item is Discontinued.
Te Connectivity Shield Finger 1520 Au Pl Version 1746136-1

Shield Finger 1520 Au Pl Version (Discontinued)

  • Mfr # 1746136-1
  • Zoro # G305981544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746136-1
Zoro #
G305981544
UPC #
-
Country of Origin
China

Dimensions

Width
0.079 in
Height
1.5 mm
Contact Plating Thickness
0.05 µm

Details

Item
Spring Finger
Application
Signal
Contact Finish
Gold Plated
Current Rating
1.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.