
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1554901-1
Zoro #
G501025035
UPC #
-
Country of Origin
China
Dimensions
Width
.043 in
Contact Plating Thickness
9.8425 to 19.68 µin
Uncompressed Height
.0786 in
Details
Operating Temperature Range
-40 to 85 °C
Circuit Application
Signal
Current Rating
1.5 A
Contact Plating Material
Gold
Preloaded
Yes
Product Type
Spring Finger
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.