Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Shield Finger  Loose Piece 1551574-5

Shield Finger Loose Piece (Discontinued)

  • Mfr # 1551574-5
  • Zoro # G201025861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551574-5
Zoro #
G201025861
UPC #
-
Country of Origin
China

Dimensions

Width
.045 in
Contact Plating Thickness
11.811 µin
Uncompressed Height
.102 in

Details

Contact Plating Material
Gold
Circuit Application
Signal
Contact Current Rating (Max)
.5 A
Preloaded
Yes
Current Rating
.5 A
Product Type
Spring Finger

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.