Zoro Homepage
This item is Discontinued.
Te Connectivity Shield Finger  Loose Piece 1551575-5

Shield Finger Loose Piece (Discontinued)

  • Mfr # 1551575-5
  • Zoro # G601026291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551575-5
Zoro #
G601026291
UPC #
-
Country of Origin
China

Dimensions

Width
.045 in
Uncompressed Height
.118 in
Contact Plating Thickness
11.811 µin

Details

Operating Temperature Range
-40 to 85 °C
Product Type
Spring Finger
Current Rating
.5 A
Preloaded
Yes
Contact Plating Material
Gold
Circuit Application
Signal
Contact Current Rating (Max)
.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.