Zoro Homepage
This item is Discontinued.
Te Connectivity Shield Finger  Loose Piece  Type B  2.3h 2199249-4

Shield Finger Loose Piece Type B 2.3h (Discontinued)

  • Mfr # 2199249-4
  • Zoro # G901025079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199249-4
Zoro #
G901025079
UPC #
-
Country of Origin
China

Dimensions

Width
.059 in
Contact Plating Thickness
19.685 µin
Uncompressed Height
.09 in

Details

Current Rating
2A
Contact Current Rating (Max)
2A
Contact Plating Material
Gold Flash
Operating Temperature Range
-30 to 85 °C
Circuit Application
Signal
Product Type
Spring Finger

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.