
SHILED FINGER 2411 ANTI OVER S
Mfr # 1746854-1
Zoro # G101025435
product price: $0.22
/eaSold in multiples of 5000 for $1,100.00
Key Features
Width
.043 in
Preloaded
Yes
Circuit Application
Signal
Operating Temperature Range
-40 to 85 °C
Product Type
Spring Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1746854-1
Zoro #
G101025435
UPC #
-
Country of Origin
China
Dimensions
Width
.043 in
Uncompressed Height
.094 in
Contact Plating Thickness
9.8425 to 19.68 µin
Details
Preloaded
Yes
Circuit Application
Signal
Operating Temperature Range
-40 to 85 °C
Product Type
Spring Finger
Current Rating
1A
Contact Plating Material
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.