
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-104480-5
Zoro #
G700973588
UPC #
-
Country of Origin
Mexico
Dimensions
Insulation Diameter
.025 to .06 in
Crimp Area Plating Thickness
50 µin
Contact Mating Area Plating Thickness
15 µin
Wire/Cable Size
26 to 22 AWG
Details
Connector & Contact Terminates To
Wire & Cable
Termination Method to Wire & Cable
Crimp
Contact Type
Socket
Approved Standards
CSA LR7189, UL E28476
Termination Resistance
12 mΩ
Operating Temperature Range
-65 to 105 °C
Insulation Resistance
5000 MΩ
Contact Transmits (Typical)
Signal (Data)/Power
Contact Mating Area Plating Material
Gold
Wire Insulation Support
With
Wire/Cable Type
Discrete Wire
Applied Pressure
Standard
Contact Base Material
Copper Alloy C7025
Contact Termination Area Plating Material
Gold
Dielectric Withstanding Voltage
750 V
Operating Voltage
300 VAC
Product Type
Contact
Contact Current Rating (Max)
3A
Contact Style
Crimp Snap-In
Wire Contact Termination Area Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.