Zoro Homepage

SHORT POINT RECP CONT LP

  • Mfr # 1-104481-3

  • Zoro # G900973586


product price: $0.28
/ea
Sold in multiples of 500 for $140.00

Key Features

Wire Insulation Support
With
Termination Resistance
12 mΩ
Wire/Cable Type
Discrete Wire
Contact Transmits (Typical)
Signal (Data)/Power
Approved Standards
CSA LR7189, UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104481-3
Zoro #
G900973586
UPC #
-
Country of Origin
United States

Dimensions

Crimp Area Plating Thickness
50 µin
Wire/Cable Size
32 to 28 AWG
Insulation Diameter
.025 to .06 in
Contact Mating Area Plating Thickness
30 µin

Details

Wire Insulation Support
With
Termination Resistance
12 mΩ
Wire/Cable Type
Discrete Wire
Contact Transmits (Typical)
Signal (Data)/Power
Approved Standards
CSA LR7189, UL E28476
Contact Base Material
Copper Alloy C7025
Contact Mating Area Plating Material
Gold
Contact Type
Socket
Insulation Resistance
5000 MΩ
Termination Method to Wire & Cable
Crimp
Contact Termination Area Plating Material
Gold
Contact Current Rating (Max)
3A
Wire Contact Termination Area Plating Material
Tin
Dielectric Withstanding Voltage
750 V
Operating Voltage
300 VAC
Applied Pressure
Standard
Connector & Contact Terminates To
Wire & Cable
Product Type
Contact
Contact Style
Crimp Snap-In
Operating Temperature Range
-65 to 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.