Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHUNT CONN. ASS Y

  • Mfr # 1-880584-2

  • Zoro # G401025364


product price: $0.34
/ea
Sold in multiples of 450 for $153.00

Key Features

Height
.35 in
Contact Mating Area Plating Thickness
30 µin
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Termination Resistance
15 mΩ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-880584-2
Zoro #
G401025364
UPC #
-
Country of Origin
Brazil

Dimensions

Height
.35 in
Contact Mating Area Plating Thickness
30 µin

Details

Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Termination Resistance
15 mΩ
Housing Material
Thermoplastic
Insulation Resistance
5000 MΩ
Profile
Low
Handle
With
Centerline (Pitch)
.1 in
Number of Positions
2
Operating Temperature Range
-40 to 85 °C
Contact Base Material
Phosphor Bronze
Product Type
Shunt
Shunt Style
Closed Top
Shunt Type
Novo
Contact Current Rating (Max)
3A
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.