
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-382811-6
Zoro #
G005782748
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.35 mm
Contact Plating Thickness
0.381 µm
Details
Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
2
Finish
Gold Plated
Standards
CSA Certified; UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.