Zoro Homepage

SHUNT MULTI-POS 2X2 W/HANDLE

  • Mfr # 390102-1

  • Zoro # G501026407


product price: $79.15
/ea
Sold in multiples of 2 for $158.30
Free Shipping & Returns

Key Features

Height
.55 in
UL Rating
Recognized
Number of Positions
4
Housing Color
Black
Grid Size
2x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390102-1
Zoro #
G501026407
UPC #
-
Country of Origin
Mexico

Dimensions

Height
.55 in
Grid Size
2x2
Contact Mating Area Plating Thickness
30 µin

Details

UL Rating
Recognized
Number of Positions
4
Housing Color
Black
Shunt Style
Open Top
Product Type
Shunt
Operating Temperature Range
-65 to 105 °C
UL Flammability Rating
UL 94V-0
Shunt Type
Multiposition
Housing Material
Polyester - GF
Termination Resistance
15 mΩ
Handle
With
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.2 in
Contact Base Material
Beryllium Copper
Contact Current Rating (Max)
2.5 A
Insulation Resistance
1000 MΩ
CSA Certified
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.