Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Shur Plug 156 20-16 Awg Ptpbr 61388-1

Shur Plug 156 20-16 Awg Ptpbr (Discontinued)

  • Mfr # 61388-1
  • Zoro # G505900529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61388-1
Zoro #
G505900529
UPC #
-
Country of Origin
United States

Dimensions

Barrel Inside Dia.
0.1 in, 0.05 in
Overall Length
0.71 in

Details

Insulation Type
Insulated
Max. Temp.
185 Degrees F
Terminal Type
Shur-Plug
Wire Range
0.5 to 1.3 mm²
Features
Wire Insulation Support
Seam
Open Barrel
Wire Type
Discrete Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Post-Tin
Insulation Dia
0.095 to 0.115 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.