Zoro Homepage
This item is Discontinued.
Te Connectivity Shur Plug 180 Receptacle 18-14 Awg  Br 60798-2

Shur Plug 180 Receptacle 18-14 Awg Br (Discontinued)

  • Mfr # 60798-2
  • Zoro # G105900387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60798-2
Zoro #
G105900387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.785 in
Barrel Inside Dia.
0.065 in, 0.105 in

Details

Insulation Type
Non-Insulated
Seam
Open Barrel
Features
Wire Insulation Support
Max. Temp.
221 Degrees F
Wire Range
0.8 to 2 mm²
Terminal Type
Shur-Plug
Wire Type
Discrete Wire
Insulation Dia
0.09 to 0.125 in
Contact Plating Material
Unplated
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.