Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Shur Plug  Terminal  18-14 Awg  Br 42142-2

Shur Plug Terminal 18-14 Awg Br (Discontinued)

  • Mfr # 42142-2
  • Zoro # G805900229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42142-2
Zoro #
G805900229
UPC #
-
Country of Origin
United States

Dimensions

Barrel Inside Dia.
0.145 in, 0.085 in
Overall Length
0.695 in

Details

Insulation Type
Non-Insulated
Wire Type
Discrete Wire
Features
Wire Insulation Support
Max. Temp.
185 Degrees F
Terminal Type
Shur-Plug
Seam
Open Barrel
Wire Range
0.8 to 2 mm²
Terminal Orientation
Straight
Insulation Dia
0.13 to 0.174 in
Contact Plating Material
Unplated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.