Zoro Homepage
This item is Discontinued.
Te Connectivity Side Wire Entry TB  5.08mm  Bl 1776493-2

Side Wire Entry TB 5.08mm Bl (Discontinued)

  • Mfr # 1776493-2
  • Zoro # G401026019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776493-2
Zoro #
G401026019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.138 in
Screw Size
M2.6

Details

Housing Color
Blue
Voltage
250 VAC
Wire Range
22 to 14 AWG
Connector Style
Receptacle
Screw Material
Steel
Profile
Low
Mounting Angle
Vertical
Screw Flange
Without
Wire Entry Angle
Side
Number of Rows
1
Interlock
With
Side Stackable
No
Number of Positions
2
Stacked Levels
Without
Screwless Terminal Block
No
Centerline (Pitch)
.2 in
Current Rating (Max)
10A
Connector & Contact Terminates To
Printed Circuit Board
Closed End
Without
Contact Base Material
Brass
Housing Material
NY - FR15
Contact Mating Area Plating Material
Tin
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.